missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ K114 Chamber Furnaces

Experience consistent temperature unformity, easy temperature settings and optimal use of chamber in a oven designed for daily work around the laboratory.

£3402.05 - £5095.55

Specifications

Capacity (English) 0.12355 cu.ft.
Capacity (Metric) 3.5 L
Certifications/Compliance CE mark
Depth (English) Interior 6.3 in.
Depth (Metric) Interior 16 cm
View More Specs

Products 7
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
10728211
View Documents
Thermo Scientific™
50040493
Digital programmable temperature controller, upper limit cut-out
£5095.55
Each
View alternative products
Save Up to 
»
Estimated Shipment: 28-09-2021
Add to basket
 
10010574
View Documents
Thermo Scientific™
50051059
Digital programmable controller, exhaust fan
£4903.23
Each
View alternative products
Save Up to 
»
Estimated Shipment: 28-09-2021
Add to basket
 
10232881
View Documents
Thermo Scientific™
50040491
Electronic controller, upper limit cut-out This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
10562073
View Documents
Thermo Scientific™
50040902
Electronic controller This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11621511
View Documents
Thermo Scientific™
50047063
Electronic controller, exhaust fan This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11691541
View Documents
Thermo Scientific™
50049812
Adjustable fresh air supply This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
10589131
View Documents
Thermo Scientific™
50040492
Electronic controller, upper limit cut-out, 24-hr. timer This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Reduce heating and recovery times while maintaining accurate temperature control with Thermo Scientific™ K 114 Chamber Furnaces, ideal for use in crowded laboratories and common applications including materials testing, burning and rapid heat processes.

Features:
  • Ideal for routine high temperature laboratory applications such as incinerating, annealing, baking, pre-heating and drying
  • Asbestos-free insulation for minimal energy consumption and low exterior temperature
  • High temperature accuracy and optimised heating system layout ensure most efficient use of work space
  • Easy temperature controls and easy handling and loading via tilting door
  • Designed for minimum space requirements and can be set up under a laboratory fume hood

Ordering Information:

Available options include choice of automatic upper limit cut-out (TWB), Digicon™ controller or Thermicon™ programmable controller, and timer. Not available in North America.

Specifications

Specifications

0.12355 cu.ft.
CE mark
16 cm
5.1 in.
50/60 Hz
57 cm
36 lb.
1100°C
230 V
45.6 cm
230 V 50/60 Hz
3.5 L
6.3 in.
6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
13 cm
22.4 in.
1.7 kw
79.4 kg
±6°K
6.7 in.
17 cm
SDS
Product Certifications