missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Wire, Type K, 20-Gauge

Product Code. 11726438 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
30 m
300 m
Temperature (Metric):
-18°C to +2200°C
-73°C to +900°C
Insulation:
Ceramic Fiber Braid
Glass Braid
High Temperature Glass Braid
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Temperature (Metric) Insulation unitSize
11726438 300 m -73°C to +900°C Glass Braid Each
11756438 30 m -73°C to +900°C High Temperature Glass Braid Each
11742713 30 m -18°C to +2200°C Ceramic Fiber Braid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11726438 Supplier Digi-Sense Supplier No. 0854221

Please to purchase this item. Need a web account? Register with us today!

Este artículo no se puede devolver. Vea la política de devoluciones

Make your own extension cables with this Type K, 20-Gauge Thermocouple Wire.

  • Wire comes in 20-gauge size, ideal for fabricating your own probes or extension cables.
  • Meets ANSI and ASTM standards.
  • Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
  • These cables are also available in 100 ft. or 1000 ft. lengths for any application.

Especificaciones

Certifications/Compliance ANSI
Temperature (Metric) -73°C to +900°C
Type Thermocouple Wire
Insulation Glass Braid
Temperature (English) -99.4°F to +1652°F
Length (English) 1000 ft.
Length (Metric) 300 m
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.