missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex K-Basic Extra Aramid Fiber Cut/Heat Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
3
8
10
12
Unit Size:
5 pairs
Pack of 2
Description
- Course-knit aramid fiber gloves for applications that involve both thermal and mechanical risks
- A high level of thermal insulation when in direct contact with warm/hot objects
- Aramid fiber construction provides resistance against cuts
- Cotton liner on the inside increases user comfort
- Ideal for light to medium metalworking, glass handling, and automotive industries
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Yellow |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Heat-resistant Gloves |
| Size | 10 |
| Style | Full-hand Mitt |
| Temperature (Metric) Max | 250°C |
| EN388 Standard | 2442D |
| Liner Material | Cotton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction