missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ VaporTrap™ Filter

Product Code. 15543690
Change view
Click to view available options
For Use With (Equipment):
VOC Vapors Inside Safety Cabinet
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15543690 VOC Vapors Inside Safety Cabinet Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15543690 Supplier Justrite™ Supplier No. 29916
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduces harmful VOC vapors found inside safety cabinets

  • Stainless steel wire mesh cartridge containing activated carbon absorbs volatile organic chemical vapors
  • Cylindrical design allows 360 degree air flow for maximum surface contact
  • High strength magnets offer flexible placement/repositioning anywhere within cabinet
  • Date notation area on label serves as a reminder for replacement
  • Variable life cycle based upon vapor types and concentrations
  • Magnetized 4 x 5.5 in. (10.2 x 13.9cm) base for easy attachment

Specifications

Depth (Metric) Exterior 22.2 cm
For Use With (Equipment) VOC Vapors Inside Safety Cabinet
Includes 4 x 5.5 in. Magnetized base, Stainless Steel wire mesh cartridge containing activated Carbon medium
Weight (English) 3.5 lb.
Weight (Metric) 1.58 kg
Depth (English) Exterior 8.75 in.
Product Type Vapor trap filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.