missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Bench Can for Solvents, Steel
Click to view available options
Certifications/Compliance:
FM
FM, TUV
Height (English):
4.5 in.
5.5 in.
Weight (English):
2 lb.
5 lb.
Unit Size:
Each
Description
- Premium-coated-steel construction
- Easy to use: simply place work on spring-loaded, perforated dasher plate; press down and agitate; then release to return dasher to drain position
- Plated steel dasher is an effective flame arrester
- Hinged cover minimizes evaporation losses, and protected rim minimizes the possibility of hand injury
Certifications
FM approved.
Specifications
Specifications
| Certifications/Compliance | FM |
| Product Type | Bench Can |
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 3.8 L |
| Color | Red |
| For Use With (Application) | For cleaning of small parts in solvents |
| Material | Steel |
| Finish | Powder Paint |
| Height (English) | 4.5 in. |
| Height (Metric) | 114 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction