missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Seismic Bracket Kit for Safety Cabinets
Description
Includes
47 in. wall bracket, two stainless-steel cabinet brackets with high-strength adhesive, two stainless-steel L brackets, two stainless-steel anchor bolts, other hardware, instructions
- No cabinet drilling required: maintains cabinet FM approvals
- One kit allows any safety cabinet to be secured to a wall or floor
Specifications
Specifications
| For Use With (Equipment) | Any safety cabinet to be secured to either a wall or floor without drilling |
| Height (Metric) Exterior | 10.16 cm |
| Includes | 47 in. Wall bracket, two Stainless Steel cabinet brackets with high-strength adhesive, two Stainless Steel “L” brackets, two Stainless Steel anchor bolts, other hardware, instructions |
| Weight (English) | 7 lb. |
| Weight (Metric) | 3 kg |
| Width (Metric) Exterior | 121.92 cm |
| Height (English) Exterior | 4 in. |
| Product Type | Seismic bracket kit |
| Width (English) Exterior | 48 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?