missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Round Type I Safety Cans
Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans
Brand: Justrite™ 14561
This item is not returnable.
View return policy
Description
- High-density polyethylene construction
- Dent- and puncture-resistant and practically chemically inert
- Equipped with flame arresters to protect contents from sparks
- Hardware and internal flame arrester are stainless steel
- Pressure-relief mechanism, free-flow double-mesh flame arrester, and leak-tight closure ensure safe storage of flammable liquids
- Free-swinging handle for balance and easy handling
- Capacity: 2.5 gal. (9.5L) or 5 gal. (19L)
- Red
Certifications
UL and ULC listed, FM approved, New York City Approval No. 4448
Compliance
Meets OSHA and NFPA requirements
Specifications
FM, NFPA, OSHA | |
Dent, Puncture, Chip Resistant | |
19 L | |
To Store Liquids | |
Round | |
40.6 cm | |
12.75 in. | |
32.38 mm |
Safety Can | |
5 gal. | |
Red | |
Polyethylene | |
16 in. | |
1.45 in. | |
3.6 cm |