missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Nonmetallic Round Type I Safety Cans

Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans

Brand:  Justrite™ 14261

Code : 03

Additional Details : Weight : 2.70000kg

 View more versions of this product

Product Code. 10763863

  • £167.00 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • High-density polyethylene construction
  • Dent- and puncture-resistant and practically chemically inert
  • Equipped with flame arresters to protect contents from sparks
  • Hardware and internal flame arrester are stainless steel
  • Pressure-relief mechanism, free-flow double-mesh flame arrester, and leak-tight closure ensure safe storage of flammable liquids
  • Free-swinging handle for balance and easy handling
  • Capacity: 2.5 gal. (9.5L) or 5 gal. (19L)
  • Red

Certifications

UL and ULC listed, FM approved, New York City Approval No. 4448

Compliance

Meets OSHA and NFPA requirements

Specifications

Specifications

Safety Can
Dent, Puncture, Chip Resistant
9 L
To Store Liquids
Round
36 cm
10.75 in.
27.3 mm
FM, NFPA, OSHA
2.5 gal.
Red
Polyethylene
14.2 in.
1.45 in.
3.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers