Learn More
Justrite™ EcoPolyBlend™ DrumSheds™
Outdoor weather-resistant DrumSheds offer high performance spill control
Brand: Justrite™ 28676
Code : NEW
Additional Details : Weight : 161.93245kg
Description
DrumSheds feature a robust design made of 55% recycled polyethylene with convenient roll top doors allowing access from front or rear.
- Forklift pockets front and back make it easy to relocate empty sheds
- The EPA/SPCC compliant leak proof pallet sump features thick, durable deck grating which removes for easy inspection and clean up of spills
- 52 in. (132cm) wide door opening makes it easy to store palletized loads
- Spacious interior offers ample headspace to accommodate working operations with funnels or pumps
- Safety features include grounding capability and integral anchor bolt locations for wind resistance
- Molded in lugs accept optional padlocks for security
- Black pallet ramp features 100% recycled materials
Order Info
Ships fully assembled.
Specifications
SPCC, EPA, NFPA, OSHA | |
79 gal. | |
Polyethylene | |
Offer high performance spill control | |
Roll top door | |
2268 kg | |
154.3 cm | |
191.13 cm | |
153.67 cm | |
155.5 kg |
Yellow/Black | |
299 L | |
Drum Storage Shed | |
4 Drums | |
5000 lb. | |
60.75 in. | |
75.25 in. | |
60.5 in. | |
343 lb. |