missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Coalescing Carbon Filters

Use with Justrite Quick-Disconnect Safety Cans

Brand:  Justrite™ 28161

Code : 03

Additional Details : Weight : 0.43992kg

 View more versions of this product

Product Code. 10698352

  • £429.00 / Each
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • Ideal for HPLC applications—minimize odor by capturing 99% of liquid particulates released in the form of gaseous vapor
  • Two-stage vent filter is easy to install, snapping conveniently into factory installed quick-disconnect fitting
  • Color-changing carbon cartridge (top portion) changes from purple to black as hydrocarbons are absorbed, indicating when replacement is necessary
  • Coalescing filter (bottom portion) can be reused with new carbon filters several times and replaced after 3-4 carbon filter cycles

Cannot be used with 1-gal. oval style cans. Do not transport safety can while carbon filter is attached.

Compliance

Meets EPA 40 CFR 264.173

When using HPLC carbon filter with FM approved Justrite safety can: The Justrite safety disposal cans have not been FM approved or tested in assembly with HPLC filters attached. However, the can does comply with OSHA 1910 and NFPA Code 30 requirements, both with and without the HPLC filter.

Specifications

Specifications

Coalescing Carbon Filter
HPLC
Plastic
10.16 cm
27.94 cm
EPA 40 CFR 264.173
Justrite quick disconnect cans with polypropylene fittings
4 in.
11 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers