missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
GREENER_CHOICE

Product Code. p-3499515
Click to view available options
Load Bearing Capacity:
12 gal. (45 L)
17 gal. (64 L)
Height (English) Exterior:
18 in.
24 in.
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11905446

Brand: Justrite™ 89130221

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Door Style Manual-close
For Use With (Application) Flammables
Height (English) Interior 13 in.
Height (Metric) Exterior 45.7 cm
Height (Metric) Interior 33 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 12 gal. (45 L)
No. of Doors 2
Surface Coating Epoxy, Thermoplastic
Weight (English) 130 lb.
Weight (Metric) 59 kg
Width (English) Interior 39.5 in.
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Color Blue
Depth (English) Exterior 18 in.
Height (English) Exterior 18 in.
Material Steel (CR)
Product Type Piggyback Storage Cabinet
Width (English) Exterior 43 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.