missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
| Depth (English) Interior | 30.34 in. |
| Depth (Metric) Exterior | 86.4 cm |
| Depth (Metric) Interior | 77.1 cm |
| Description | Liner: Flame-coated thermoplastic |
| Dimensions (D x W x H) Interior | 30.34 x 30.75 x 60.5 in. |
| Door Style | Manual-close |
| For Use With (Application) | Flammables |
| Height (English) Interior | 60.5 in. |
| Height (Metric) Exterior | 165.1 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?