missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet

Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
45 gal. (170 L)
60 gal. (227 L)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 60.5 in.
30.34 x 30.75 x 60.5 in.
Unit Size:
Each
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
| Depth (English) Interior | 14.56 in. |
| Depth (Metric) Exterior | 45.7 cm |
| Depth (Metric) Interior | 37 cm |
| Description | Liner: Flame-coated thermoplastic |
| Dimensions (D x W x H) Interior | 14.56 x 39.5 x 60.5 in. |
| Door Style | Manual-close |
| For Use With (Application) | Flammables |
| Height (English) Interior | 60.5 in. |
| Height (Metric) Exterior | 165.1 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction