missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Polyethylene Acid Storage Cabinets

Product Code. p-26961
Change view
Click to view available options
Load Bearing Capacity:
30 L (7.92 gal.)
Two 4L (1 gal.) bottles
Dimensions (D x W x H) Interior:
13.25 x 11.25 x 15 in.
16 x 12.5 x 28 in.
Product Type:
Countertop storage cabinet
Undercounter storage cabinet
No. of Doors:
1
2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity Dimensions (D x W x H) Interior Product Type No. of Doors Unit Size
11965384 Two 4L (1 gal.) bottles 13.25 x 11.25 x 15 in. Countertop storage cabinet 1 Each
12387492 30 L (7.92 gal.) 16 x 12.5 x 28 in. Undercounter storage cabinet 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11965384 Supplier Justrite™ Supplier No. 24040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Justrite Polyethylene Acid Storage Cabinet provides maximum protection against harsh environments and corrosives, keeping your workers better protected.

For highly corrosive acids, the cabinet is clearly labeled with ACID and accepts a padlock (not included) for added security.

Countertop model

  • Door can be hinged from either side for best countertop space utilization
  • Polyethylene spill tray inside contains leaks and removes for easy cleaning
  • A separate polyethylene tray stores under cabinet and can be used as a work tray

Undercounter model

  • Each segregated compartment has an adjustable shelf and storage in both doors for small containers
  • Two removable sumps slide out for easy cleaning of incidental spills
  • Two vent holes (with removable caps) on backside accommodate pressurized vapor removal systems
  • Includes hardware to secure cabinet to wall

Specifications

Depth (English) Interior 13.25 in.
Depth (Metric) Exterior 41.3 cm
Depth (Metric) Interior 33.7 cm
Dimensions (D x W x H) Interior 13.25 x 11.25 x 15 in.
Door Style Manual-close
Height (English) Interior 15 in.
Height (Metric) Exterior 49.53 cm
Height (Metric) Interior 38 cm
Includes Removable Polyethylene tray, handy work tray stored under cabinet
Load Bearing Capacity Two 4L (1 gal.) bottles
No. of Doors 1
Weight (English) 30 lb.
Weight (Metric) 14 kg
Width (English) Interior 11.25 in.
Width (Metric) Exterior 36.19 cm
Width (Metric) Interior 28.6 cm
Color Blue
Depth (English) Exterior 16.25 in.
Height (English) Exterior 19.5 in.
Material Polyethylene
Product Type Countertop storage cabinet
Width (English) Exterior 14.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.