missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Jumbo Sack Sampler
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
400 mm
800 mm
Includes:
Bottle Adapter End
End Cap
Plain End
Unit Size:
Each
Description
- Type A: Plain style - simply hold over the bag
- Type B: End cap - sample is held in the sampler until the sample is deposited
- Type C: Bottle adapter - sample drops straight into the bottle
- Manufactured from 316L stainless steel
- Available in 400mm or 800mm lengths
Specifications
Specifications
| Product Type | Jumbo Sampler |
| Material | Stainless Steel (316L) |
| Includes | Bottle Adapter End |
| Diameter (Metric) | 40 mm |
| Length (Metric) | 400 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction