missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Jumbo Pasteur Pipette, Bulk Pack
Description
- Ensures safe sample transfer
- Jumbo size
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 23 mL |
| Calibrated | No |
| Description | Jumbo Plastic Pasteur Pipette |
| Diameter (Metric) Outer | 9 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 45.4 μL |
| For Use With (Application) | Liquid transfer |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?