missing translation for 'onlineSavingsMsg'
Learn More

J.T. Baker™ BAKERBOND™ Carboxy-Sulfon (CSX) Ion Exchange HPLC Column, 5 μm, 4.6 mm x 250 mm

Product Code. 15508904 Shop All J.T.Baker Products
Click to view available options
Length (Metric):
250 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15508904

missing translation for 'mfr': J.T. Baker™ 715900

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 300 Å; Column Phase: Ion Exchange

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 1000 psi (70 bar) to 1500 psi (100 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 8.5
Pore Size 300 Å
Surface Area 4.6 x 250 mm
Stationary Phase Carboxy-Sulfon (CSX)
Packing Material Silica
Column Type Ion Exchange
Phase Ion Exchange
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.