missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jordan S1P Denim Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- S1P-Safety shoe with sole plate for dry work
- Metal Free
- The Jordan is a street inspired safety boot. Its unique heel design is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
- The protective insole protects from sharp objects like nails and shards of metal.
- This sneaker with fiberglass toe cap, is finished with robust denim. DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Blue |
| For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
| Lace Material | Denim |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Denim, Nubuck |
| Size | 40 |
| Fit | Extra-wide Width |
| Ankle Style | High |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction