missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jordan (Ruffneck) Safety Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- S1P-Safety shoe with sole plate for dry work
- Denim/Nubuck construction
- GripForce™ Easy Twist Outsole
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Closure Type | Laces |
| Color | Blue |
| Design | Jordan (Ruffneck) |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Denim, Nubuck |
| Size | 39 |
| Toe Material | Composite |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction