missing translation for 'onlineSavingsMsg'
Learn More

Manutan Plastic Jerry Container, 2.5L capacity

Product Code. 12855486
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
2.5 L
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12855486 2.5 L Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12855486 Supplier Manutan Supplier No. A344839
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Food grade. Key Industrial Equipment™ Plastic Jerry Container, 2.5L capacity is ideal for many applications.

  • Natural high density polyethylene, ideal for many applications.
  • White wadded screw cap, secures liquid contents and protects them from contaminants
  • Cap diameter is 38mm
  • Easy to carry with integral moulded handle

Specifications

Capacity (Metric) 2.5 L
Diameter (Metric) Outer Neck 38 mm
Material Polyethylene
Length (Metric) 104mm
Width (Metric) 147mm
Height (Metric) 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.