missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Industrial Equipment™ Jerry containers, plastic, 10L capacity
Click to view available options
Capacity (Metric):
10 L
Description
High density, food grade natural polyethylene containers, with excellent resistance to most chemicals. Easy to carry with a comfortable integral moulded handle. Stackable for easy space-saving storage. Fitted as standard with tamper evident screw caps of 59mm diameter. UN approved.
- Capacity : 10L
- Dimensions (H x W x D) : 325mm x 195mm x 230mm
- UN specification : Y 1.9
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Material | Plastic |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction