missing translation for 'onlineSavingsMsg'
Learn More

Manutan Jerry containers, plastic, 1.0L capacity

Product Code. 12805346
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12805346 1 L Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12805346 Supplier Manutan Supplier No. A344831
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Food grade, natural high density polyethylene, ideal for many applications. White wadded screw cap, secures liquid contents and protects them from contaminants. Cap diameter is 38mm. Easy to carry with integral moulded handle.
  • Capacity : 1L
  • Dimensions (H x W x D) : 163mm x 124mm x 71mm
  • Neck Ø : 38mm

Specifications

Capacity (Metric) 1 L
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.