missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bibby Scientific™ Jenway™ Plastic Cuvettes For UV and Visible Region Wavelength
Save cleaning time and avoid cross-contamination with disposable plastic cuvettes. Bibby Scientific™ Jenway™ Plastic Cuvettes For UV and Visible Region Wavelength come in a pack of 100.
£117.13 - £161.00
Specifications
Type | Cuvette |
---|---|
Material | Plastic |
Quantity | 100/Pk. |
Path Length | 10 mm |
For Use With (Application) | Spectral Measurement of Liquids |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11475009
|
Bibby Scientific™
83070-38 |
0.07 to 1.5 mL |
£161.00
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
11430559
|
Bibby Scientific™
83070-34 |
1.5 to 3.0 mL |
£117.13
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Efficient and time saving
- Prevents cross-contamination
Specifications
Cuvette | |
100/Pk. | |
Spectral Measurement of Liquids |
Plastic | |
10 mm |