missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ 6320D Visible Spectrophotometer

Product Code. 11474929
Click to view available options
Height (Metric):
160 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11474929

Brand: Jenway™ 1008760

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this spectrophotometer QC and testing procedures for a wide variety of services and industries. Jenway™ 6320D Visible Spectrophotometers are high quality, low cost units for spectrophotometric applications in schools and colleges.

  • Wavelength range of 320 to 1000nm (6300 and 6320D) or 198 to 1000nm (6305)
  • Absorbance, %T and concentration modes
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • Domed lid of 6320D accepts tubes up to 105mm tall
  • 6305 utilizes a high quality pulsed xenon lamp
  • 3 year warranty

Specifications

Accuracy ±1%
Concentration –300 to 1999
Depth (Metric) 272 mm
Light Source Tungsten Halogen
Type Visible Spectrophotometer
Voltage 230 V
Wavelength Range 320 to 1000 nm
Electrical Requirements 230 V, 50 Hz
Height (Metric) 160 mm
Hertz 50 Hz
Noise <1%
Weight (Metric) 6 kg
Width (Metric) 365 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.