missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Jenway™ 500 Disposable Cuvettes

Product Code. 11410559
Click to view available options
Capacity (Metric):
2.4 to 4.5 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 11410559

Brand: Cole-Parmer™ 8307030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Cuvette
Disposable Single-use
Capacity (Metric) 2.4 to 4.5 mL
Material Plastic
Includes 5 boxes of (060 084) 2.4 to 4.5mL cuvettes for visible wavelengths
Quantity 500/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.