missing translation for 'onlineSavingsMsg'
Learn More

Manutan Jar, screw top, 100ml capacity

Product Code. 12818289
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12818289 100 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12818289 Supplier Manutan Supplier No. A344691
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Food grade screw top containers, ideal for solids & pastes. Robust, food grade, white polypropylene. Supplied with a tamper evident screw top lid. Wide neck opening. Straight sides. 100% recyclable.
  • Capacity: 0.10L
  • Dimensions (H x W): 60mm x 50mm

Specifications

Capacity (Metric) 100 mL
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.