missing translation for 'onlineSavingsMsg'
Learn More

Manutan Jar, screw top, 1000ml capacity

Product Code. 12849299
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12849299 1 L Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12849299 Supplier Manutan Supplier No. A344697

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Food grade screw top containers, ideal for solids & pastes. Robust, food grade, white polypropylene. Supplied with a tamper evident screw top lid. Wide neck opening. Straight sides. 100% recyclable.
  • Capacity: 1.00L
  • Dimensions (H x W): 120mm x 110mm

Specifications

Capacity (Metric) 1 L
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.