missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Richmond Container Co™ Jar
Click to view available options
Material:
Glass
Description
clear, for powder 500mL
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Glass |
| Weight (Metric) | 0.5 kg |
| Clarity | Clear |
| Shape | Round |
| Product Type | Jar |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction