missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaece Industries Identi-plug™ Plastic Foam Stoppers
Click to view available options
Diameter (Metric) Inner:
3.4 cm
Length (Metric):
4.44 cm
Unit Size:
Pack of 200
Description
For test tubes and flasks
- Easily compressed to form a snug-fitting stopper
- When removed from container, they spring back to original shape
- Permit air exchange and can be used over a wide range of temperatures; ideal for use with drosophilia vials
- Withstand constant use and sterilization
- Autoclavable and chemically resistant
- PPI (pores per inch): 50
Specifications
Specifications
| Diameter (Metric) Inner | 3.4 cm |
| For Use With (Equipment) | For 2.7 to 3.4cm test tubes and flasks openings |
| Length (Metric) | 4.44 cm |
| Autoclavable | Autoclavable |
| Color | White |
| Material | Plastic Foam |
| Product Type | Plug Stopper |
| Sterility | Sterile |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction