missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Jacking unit with medium duty castors, wheel diameter 100mm, load capacity 160kg
Brand: Manutan A341020
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Suitable for applications where equipment is required to alternate between mobile and static.- Solid nylon tyre
- Roller wheel bearing
- Fixing hole size: 114mm x 63mm
- Fixing hole diameter: 14mm
- Wheel diameter: 100mm
- Tread width: 35mm
- O/A height: 380mm
- Fixing height: 262mm
- Load capacity: 175kg