missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jack S1P Denim Shoe
The unique heel design of the Jack Shoe is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
£88.03
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Blue |
For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17502596
|
Emma Safety Footwear
MM91956939 |
39 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17512596
|
Emma Safety Footwear
MM91956940 |
40 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17522596
|
Emma Safety Footwear
MM91956941 |
41 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17532596
|
Emma Safety Footwear
MM91956943 |
43 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17542596
|
Emma Safety Footwear
MM91956945 |
45 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17552596
|
Emma Safety Footwear
MM91956946 |
46 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17562596
|
Emma Safety Footwear
MM91956947 |
47 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17572596
|
Emma Safety Footwear
MM91956948 |
48 |
£88.03
1 pair |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- S1P-Safetyshoe with sole plate for dry work
- Metal Free
- Its unique heel design is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
- The protective insole protects from sharp objects like nails and shards of metal.
- This sneaker with fiberglass toe cap, is finished with robust denim. DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
Specifications
ISO 20345:2011 | |
Blue | |
Hydro-Tec Antibacterial | |
Extra-wide Width | |
Safety Shoe |
Laces | |
Logistics and Transport, Electronics, Manufacturing | |
Denim, Nubuck | |
Low-cut |