missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young O-Ring Tap Needle Valve

Product Code. 15844824
Click to view available options
Plug Bore:
1 mm
2 mm
3 mm
4 mm
6 mm
9 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15844824

Brand: GPE Scientific™ POR/1/NV

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young O-Ring Tap Needle Valve incorporates a PTFE piston sealed as the O-ring with a PTFE needle shut-off point.

  • The needle valve incorporates a PTFE piston sealed as the O-ring Tap with a PTFE needle shut-off point.
  • Calibrations on the barrel give an indication of flow to enable you to repeat processes.
  • Includes a single side arm
  • Available with different side arm sizes

Specifications

Type Needle valve tap with side arm
Plug Bore 1 mm
Material PTFE
Diameter (Metric) Side Arm ID: 1 mm capillary, OD: 6 mm
Includes PTFE piston
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.