missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young In Line Taps, Fast Thread

Product Code. 15844894
Click to view available options
Plug Bore:
6 mm
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15844894

Brand: GPE Scientific™ SPTT/6

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young In Line Taps, Fast Thread are made in various stopcock sizes and with various side arm diameters.

  • In-line format tap
  • Available in various stopcock sizes
  • Fast thread type
  • Available with different diameter side arms

Specifications

Type J Young in line tap, fast thread type
Plug Bore 6 mm
Diameter (Metric) Side Arm ID: 6 mm, OD: 9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.