missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Double Oblique Taps, Fine Thread
Click to view available options
Plug Bore:
6 mm
8 mm
10 mm
15 mm
20 mm
25 mm
Unit Size:
Each
Description
- Fine thread type
- Available in various stopcock sizes
- Available with different side arm diameters
Specifications
Specifications
| Type | J Young double oblique taps with fine threads |
| Plug Bore | 6 mm |
| Diameter (Metric) Side Arm | ID: 6 mm, OD: 9 mm |
| Includes | Dual taps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction