missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ J.T. Baker™ HPLC columns, BAKERBOND™ BDC C18
Shop All J.T.Baker Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
150 mm
250 mm
Förpackningsstorlek
Each
Beskrivelse
- They are endcapped and suitable for chromatography of basic compounds
- Excellent column to column and batch to batch reproduciblity
- Sharp peaks and improved symmetry
- The BAKERBOND™ BDC C18 phase receives a special base deactivation treatment during silica material manufacture to reduce silanophilic activity
Tekniske data
Tekniske data
| Column Format | Analytical |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Quantity | 1 |
| Stationary Phase | C18 |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion