missing translation for 'onlineSavingsMsg'
Learn More

Avantor™ J.T. Baker™ HPLC columns, BAKERBOND™ BDC C18

Product Code. 10221292 Shop All J.T.Baker Products
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10221292

Brand: Avantor™ 744101

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These columns are ideal for the determination of pharmaceutical active components

  • They are endcapped and suitable for chromatography of basic compounds
  • Excellent column to column and batch to batch reproduciblity
  • Sharp peaks and improved symmetry
  • The BAKERBOND™ BDC C18 phase receives a special base deactivation treatment during silica material manufacture to reduce silanophilic activity

Specifications

Column Format Analytical
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
Pore Size 120 Å
Quantity 1
Stationary Phase C18
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.