missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ J.T. Baker™, BAKERBOND™ Pre-packed Wide Pore Analytical Columns
Shop All J.T.Baker Products
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
Description
- BAKERBOND™ is a family of silica-based products designed for optimum performance, reproducibility, and scaleability.
- BAKERBOND™ bonded phases are synthesized through trifunctional silane chemistry to form a layer of multiple carbon-siloxane covalent bonds on the surface of the silica particles.
- The resulting bonded phases are polymeric type, providing increased resistance to hydrolysis, greater stability at pH extremes, and reduced silanol interactions for higher recoveries and less tailing.
Specifications
Specifications
| Column Format | Analytical |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 300 Å |
| Stationary Phase | Butyl C4 |
| Column Type | Wide Pore- Reverse Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction