missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Melting Point | 3°C |
| Density | 1.84 g/cm³ (20°C) |
| Heavy Metals (as Pb) | max. 5 ppm |
| Packaging | Glass bottle |
| Residue after Ignition | max. 5 ppm |
| Quantity | 2.5 L |
Safety and Handling
Product Identifier
- sulphuric acid
- Danger
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?