missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chicopee™ J-Cloth™ Plus Biodegradable Wipe
Description
- Unique, open, wavy texture construction enables efficient pick up of all types of dirt particles
- Easy to rinse
- Fast drying
- Lightweight
- Wipes remain clean and fresher for longer
- Disposable and biodegradable
Specifications
Specifications
| Product Type | Disposable Foodservice Cloth |
| Length (Metric) | 34 cm |
| Width (Metric) | 36 cm |
| Color | Blue |
| For Use With (Application) | Enables efficient pick up of all types of dirt particles |
| Packaging Quantity | 50/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?