missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neuation Technologies Pvt. Ltd. iStir HP Multi-position Magnetic Hotplate Stirrer, 120°C, Stainless Steel
Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
Description
- BLDC motor
- SS surface with anti-skid mat
- Pulse mode
- Micro-processor controlled
- IP 42 rated
Specifications
Specifications
| Top Plate Material | Stainless Steel |
| Voltage | 220 V |
| Description | 15 position hot plate stirrer |
| Safety Features | IP 42 rated |
| Shipping Weight (English) | 15.4 lb. |
| Shipping Weight (Metric) | 7 kg |
| Stirring Features | Pulse mode |
| Body Material | Steel |
| Electrical Requirements | 220 V, 50/60 Hz |
| Controller Type | Digital |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction