missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Cooling/Heating Recirculating Chiller, 230V 50Hz
Designed with a focus on high performance, small footprint and quiet operation.
£2749.57 - £3455.00
Specifications
Capacity (Metric) | 2.8 L |
---|---|
Cooling Capacity | At +20°C |
Temperature Range | -10°C to +80°C |
Heating Capacity | 2.0 kW |
USB Connections | Yes |
Product Code | Brand | Model | Pump Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Pump Type | Price | Quantity & Availability | ||||
11336661
|
Fisherbrand™
|
500LCSU | Force and Suction |
£3455.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
11396651
|
Fisherbrand™
|
500LCU | Force |
£3163.15
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
12019907
|
Fisherbrand™
|
250LCU | Force |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Full range heating and cooling from -10°C to +80°C
- Small reservoir ensures fast temperature response time
- Small footprint
- Quiet operation
Specifications
2.8 L | |
-10°C to +80°C | |
Yes | |
29.9 kg | |
50 Hz |
At +20°C | |
2.0 kW | |
419.1 x 228.6 x 635 mm | |
230 V |