missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ 4100 H19A Open Heated Acrylic Bath Circulators

Product Code. 11326671 Shop All Liebherr Products
Change view
Click to view available options
Electrical Requirements:
230 V 50 Hz
Model:
4100 H19A
Capacity (Metric):
15.6 to 19.9 L
Unit Size:
Each
Product Code. Electrical Requirements Model Capacity (Metric) unitSize
11326671 230 V 50 Hz 4100 H19A 15.6 to 19.9 L Each
1 options
This item is not returnable. View return policy

Product Code. 11326671

Brand: Fisherbrand™ FKEXV 5400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Acrylic open heated baths are fitted with bridge plates for placement of the control head

Valuable for customers who need to observe the application behaviour within the bath.

  • Heating capacity up to 1000 watts
  • With 19-liter baths
  • Easy sample viewing during operation

Temperature Range: Ambient to +80°C

Specifications

Capacity (English) 527.4 to 672.8 oz.
Capacity (Metric) 15.6 to 19.9 L
Flow Rate 17 L/min.
Pump Type Force
Temperature Range 10°C to 80°C
Type Isotemp™ Open Heated Acrylic Bath Circulator
Max. Pressure 310 mbar
Model 4100 H19A
Temperature Stability ±0.05°C
Dimensions (L x W x H) 20.7 x 13.9 x 13.3 in. (52.5 x 35.3 x 33.7 cm)
Length (English) 20.7 in.
Length (Metric) 52.5 cm
Width (English) 13.9 in.
Width (Metric) 35.3 cm
Height (English) 13.3 in.
Height (Metric) 33.7 cm
Weight (English) 20 lb.
Weight (Metric) 9.1 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.