missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Frock with Bound Neck
Shop All DuPont Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 30
Description
- Available and in sizes S to XXXL.
- Clean-processed and gamma-sterilized.
- Bound internal seams.
- Tunneled elastication at wrists.
- Front snap closure for easy donning and doffing.
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | X-Large |
| Material | Tyvek |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Tunnelized Elastic |
| Disposable | Single-use |
| Sterility | Sterile |
| Collar Type | Bound |
| Seam Type | Bound internal seams |
| Show More |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction