missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ Iso-Versinic Tubing

Product Code. 10412091
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
17 mm
Thickness (Metric):
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
13 mm
Unit Size:
25m
5m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) unitSize
10412091 2 mm 4 mm 1 mm 5m
11797283 10 mm 14 mm 2 mm 5m
11707293 12 mm 17 mm 2.5 mm 5m
11777283 5 mm 8 mm 1.5 mm 5m
10649553 5 mm 8 mm 1.5 mm 25m
11763986 3 mm 5 mm 1 mm 5m
11773986 4 mm 8 mm 13 mm 5m
11767283 1 mm 3 mm 1 mm 5m
11780105 6 mm 10 mm 2 mm 5m
11787283 6 mm 9 mm 1.5 mm 5m
10643095 8 mm 11 mm 1.5 mm 5m
10507724 6 mm 12 mm 3 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10412091 Supplier Saint Gobain Life Sciences Supplier No. 77013005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fluoroelastomer, chemical transfer Versilon™ Iso-Versinic Tubing is ideal for transferring highly aggressive chemicals.

  • Versilon™ Iso-Versinic tubing from Saint-Gobain is ideal for transferring highly aggressive chemicals.
  • It can withstand severe environments and offers outstanding resistance to aging and weathering.
  • This tubing is available in metric sizes and two different shore hardnesses: 60 Shore A for diameters smaller than 4 mm x 6 mm and 70 Shore A for diameters larger than 4 mm x 8 mm.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.08 in.
Diameter (Metric) Inner 2 mm
Material Fluoroelastomer
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 4 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
For Use With (Application) For the transfer of highly aggressive chemicals
Min. Operating Temperature (English) -4°F
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 1 Ea.
Color Black
Hardness 60 (Shore A)
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Transfer Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.