missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilon™ Iso-Versinic Tubing
Fluoroelastomer, chemical transfer Versilon™ Iso-Versinic Tubing is ideal for transferring highly aggressive chemicals.
£58.86 - £535.00
Specifications
Product Type | Transfer Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Fluoroelastomer |
Overall Length (English) | 16.4 ft. |
Overall Length (Metric) | 5 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11797283
|
Saint Gobain Life Sciences
770420-05 |
10 mm | 14 mm | 2 mm |
£409.00
5m |
In Stock
Log in to see stock. |
|||
11707293
|
Saint Gobain Life Sciences
770440-05 |
12 mm | 17 mm | 2.5 mm |
£429.00
5m |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
11787283
|
Saint Gobain Life Sciences
770300-05 |
6 mm | 9 mm | 1.5 mm |
£123.00
5m |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10507724
|
Saint Gobain Life Sciences
770320-05 |
6 mm | 12 mm | 3 mm |
£324.00
5m |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
11763986
|
Saint Gobain Life Sciences
770180-05 |
3 mm | 5 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11773986
|
Saint Gobain Life Sciences
770250-05 |
4 mm | 8 mm | 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11767283
|
Saint Gobain Life Sciences
770060-05 |
1 mm | 3 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10412091
|
Saint Gobain Life Sciences
770130-05 |
2 mm | 4 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11780105
|
Saint Gobain Life Sciences
770310-05 |
6 mm | 10 mm | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10649553
|
Saint Gobain Life Sciences
770260-05 |
5 mm | 8 mm | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10643095
|
Saint Gobain Life Sciences
770360-05 |
8 mm | 11 mm | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11777283
|
Saint Gobain Life Sciences
770260-05 |
5 mm | 8 mm | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Versilon™ Iso-Versinic tubing from Saint-Gobain is ideal for transferring highly aggressive chemicals.
- It can withstand severe environments and offers outstanding resistance to aging and weathering.
- This tubing is available in metric sizes and two different shore hardnesses: 60 Shore A for diameters smaller than 4 mm x 6 mm and 70 Shore A for diameters larger than 4 mm x 8 mm.
Specifications
Transfer Tubing | |
Fluoroelastomer | |
5 m | |
-20°C | |
200°C |
Autoclavable | |
16.4 ft. | |
For the transfer of highly aggressive chemicals | |
Black |