missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Iso-Versinic™ Reference Tubing for MF1 and MF4 Pump Heads

Product Code. 10387562 Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
1 mm
2 mm
Flow Rate:
10mL/min.
2.9mL/min.
24mL/min.
Unit Size:
Each
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Flow Rate unitSize
10387562 0.5 mm 2.9mL/min. Pack of 4
10643305 2 mm 24mL/min. Each
10521463 1 mm 10mL/min. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10387562 Supplier Gilson™ Supplier No. F1817741

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with high chemical resistance applications

  • so-Versinic™
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.5 mm
Material Iso-Versinic
Overall Length (Metric) 40 cm
For Use With For MF1 and MF4 Pump Heads
For Use With (Application) Where high chemical resistance is required
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 4 Each
Flow Rate 2.9mL/min.
Gas Permeability Impermeable to most gases
Color Black
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.