missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Iso-Versinic™ Reference Tubing for MF1 and MF4 Pump Heads
For use with high chemical resistance applications
£155.00 - £189.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Iso-Versinic |
Overall Length (Metric) | 40 cm |
For Use With | For MF1 and MF4 Pump Heads |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
10387562
|
Gilson™
F1817741 |
0.5 mm | 2.9mL/min. |
£155.00
Pack of 4 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10643305
|
Gilson™
F1817745 |
2 mm | 24mL/min. |
£189.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10521463
|
Gilson™
F1817743 |
1 mm | 10mL/min. |
£172.00
Pack of 4 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Description
- so-Versinic™
Specifications
Pump Tubing | |
Iso-Versinic | |
For MF1 and MF4 Pump Heads | |
-20°C | |
Black |
Autoclavable | |
40 cm | |
Where high chemical resistance is required | |
Impermeable to most gases |