missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Iso-Versinic™ Extension Tubing

Product Code. 10071932 Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
1 mm
2 mm
3 mm
4 mm
6 mm
Flow Rate:
2.9mL/min.
246mL/min.
30mL/min.
55mL/min.
70mL/min.
Unit Size:
3m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Flow Rate unitSize
10071932 1 mm 2.9mL/min. 3m
10143722 0.5 mm 2.9mL/min. 3m
10493752 2 mm 30mL/min. 3m
10357662 3 mm 55mL/min. 3m
10062072 4 mm 70mL/min. 3m
10072072 6 mm 246mL/min. 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10071932 Supplier Gilson™ Supplier No. F117742
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For high chemical resistance applications

  • Iso-Versinic™
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1 mm
Material Iso-Versinic
Overall Length (Metric) 300 cm
For Use With For MF1 and MF4 Pump Heads
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 1 Each
Resistance Properties Acids
Flow Rate 2.9mL/min.
Gas Permeability Impermeable to most gases
Color Black
Product Type Extension Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.