missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Iso-Versinic™
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3 mm |
| Material | Iso-Versinic |
| Overall Length (Metric) | 300 cm |
| For Use With | For MF1 and MF4 Pump Heads |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 1 Each |
| Resistance Properties | Acids |
| Flow Rate | 55mL/min. |
| Gas Permeability | Impermeable to most gases |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?