missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Wear Laboratory Coat,' French
Click to view available options
Dimensions (L x W):
50 x 150 mm
105 x 297 mm
150 x 450 mm
200 x 600 mm
210 x 148 mm
297 x 210 mm
420 x 297 mm
Material:
Polyester
Polypropylene
Unit Size:
Each
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
Specifications
| Alternate Part Number | M/M059/FR797/PE-150X50-1 |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Sign |
| Size (English) | 1.97 x 5.91 in. |
| Adhesive Type | Permanent |
| Mounting Type | Surface Mount |
| For Use With (Application) | Facility Identification, Safety Identification |
| Height (English) | 1.97 in. |
| Thickness | 0.099 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction